Select Country and Language Canada / French
Changer de pays
PDUB30 | TRIPP LITE

TRIPP LITE | PDUB30 | PDU Dual Circuit 120V 30A 6 5-15/20R 1 L5-30R Black

  • Réf. fabricant PDUB30
  • PART #427381
Number of Outlets: 7
Type: RACK MOUNT PDU
Description

Tripp Lites Hot-swap PDU systems enable live-replacement of standard UPS systems for maintenance with no interruption of connected server or networking loads. Dual input power cables support PDU connection to separate Utility and UPS power sources. Manual transfer switch with lighted status indicators controls the source of power to connected equipment between Utility and UPS. Set the switch to UPS during normal operation and connected equipment will receive full-time conditioned power from the UPS. Set the switch to Utility to momentarily power connected equipment from the Utility line cord and bypass the UPS while the UPS system is removed and replaced with a fresh one. Once the new UPS is up and running with all data and electrical connections restored, set the switch back to the UPS setting to once again provide fully-conditioned UPS power to connected equipment.

Caractéristiques
  • Single phase 30A 120V Hot-swap PDU
  • Enables live replacement of a standard UPS with zero downtime
  • 2U horizontal rackmount installation
  • Compatible with any UPS with a L5-30P input plug
  • Manual transfer switch controls PDU input power source
  • Pair of L5-30P input cables connect to separate Utility and UPS inputs
  • 7 outlets (6 5-15/20 & 1 L5-30R)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires