Select Country and Language Canada / French
Changer de pays
PDUMH15-ISO | TRIPP LITE

TRIPP LITE | PDUMH15-ISO | 15A single phase 120V Metered Power Distribution Unit / PDU (Agency de-rated to 12A continuous)

  • Réf. fabricant PDUMH15-ISO
  • PART #641206
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite Metered PDU / Power Distribution Unit with Isobar Surge Suppression offers real-time local reporting of load level in amps, plus premium ISOBAR network-grade AC surge and noise suppression. Digital display continuously reports PDU output current to prevent circuit overloads as additional equipment is added. Set of 3 front-panel LEDs provide notification of wiring fault,
protection present and line OK status. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • 13 NEMA 5-15R outlets (1 front facing / 12 rear)
Applications

Set of 3 diagnostic LEDs report LINE OK (green), suppressor or wiring FAULT (red) and PROTECTION PRESENT (green) status

Spécifications
  • ISOBAR Network-grade AC surge and noise suppression with 3840 Joules AC suppression rating and EMI/RFI filtering
Infos techniques et normes

Mounting flanges support installation in 2 and 4 post racks, with additional support for wall-mount and under-counter installation formats

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires