Select Country and Language Canada / French
Changer de pays
PDUMH15-RA | TRIPP LITE

TRIPP LITE | PDUMH15-RA | 15A single phase 120V Metered Power Distribution Unit / PDU (Agency de-rated to 12A continuous)

  • Réf. fabricant PDUMH15-RA
  • PART #641207
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in two digit current meter. Enables visual current monitoring of PDU output current to prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • Compatible with 120V AC sine wave input; For best results, connect the PDU only to true sine wave mains, generator or UPS power source (avoid connecting this surge suppressor to UPS systems producing modified sine wave, PWM sine wave and other non-sinusoi
Applications

1U horizontal rackmount format installs in one rack space

Spécifications
  • Attached NEMA 5-15P 15A 120V input plug with 15 ft. / 4.5m line cord
Infos techniques et normes

Attached NEMA 5-15P 15A 120V input plug with 15ft / 4.5m cord

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires