Select Country and Language Canada / French
Changer de pays
PDUMH15 | TRIPP LITE

TRIPP LITE | PDUMH15 | PDU Metered 120V 15A 5-15R 13 Outlet 1URM

  • Réf. fabricant PDUMH15
  • PART #345203
Number of Outlets: 13
Type: RACK MOUNT PDU
Description

Tripp Lite's PDUMH15 AC power distribution unit offers a digital current monitor and provides 15 amps of 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter, or 1U/0U rackmount installation. Uses only 1U of rack space when installed in any 19-inch rack, with the potentional for zero U mounting in the cable management area of most rack enclosures. Built-in digital ammeter display offers continuous visual power consumption data for the entire PDU. Attractive rackmount housing with 1 front and 12 rear facing outlets measures only 4.5 inches in depth. Unfiltered electrical pass-through without a power switch makes the PDUMH15 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets, and more. Includes 12 rear facing NEMA 5-15R and one front facing outlet, 15-ft. AC power cord, 15 amp breaker, TVSS grounding lug and rugged all metal rackmount case design.

Caractéristiques
  • Metered single phase 15A 120V PDU
  • 1U horizontal rackmount; digital current meter
  • NEMA 5-15P input; 15 ft. / 4.5m line cord
  • 13 NEMA 5-15R outlets (1 front / 12 rear)
  • Reversible housing; 4.5 in. / 11.4 cm depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires