Select Country and Language Canada / French
Changer de pays
PDUMH15ATNET | TRIPP LITE

TRIPP LITE | PDUMH15ATNET | PDU Switched ATS 120V 15A 5-15R 8 Outlet 1URM

  • Réf. fabricant PDUMH15ATNET
  • PART #355034
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

PDUMH15ATNET, 120V 15A metered PDU system with Automatic Transfer Switching (ATS). Included are 8 NEMA 5-15R outlets and two 12 ft. 5-15P optional-use dual cords for auto-transfer switching (ATS) option. Optional integrated ATS provides a redundant power option for networking and server applications with non-redundant internal power supplies. In ATS mode, the attached power cord serves as the PRIMARY input and the included detachable cable serves as the SECONDARY input to the ATS. The ATS will normally maintain continuous output to all outlets as derived from the primary input cable. If the primary power source becomes unstable or fails altogether in relation to the secondary, the ATS will switch over to the secondary power source until the primary input is restored and stable. Enables fault tolerant hot-swappable UPS protection when used with a single UPS and fully redundant UPS protection when each cord is connected to a separate UPS system.

Caractéristiques
  • Single phase 15A 120V Auto Transfer Switch / ATS PDU
  • Enables redundant-power option for single-corded network devices
  • Separate primary & secondary inputs connect to any two compatible power sources
  • 1U horizontal rackmount; 2 NEMA 5-15P inputs; 8 NEMA 5-15R outlets
  • Individually switched outlets, network interface and 2 digit visual current meter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires