Select Country and Language Canada / French
Changer de pays
PDUMH16HV | TRIPP LITE

TRIPP LITE | PDUMH16HV | 3.8kW 16A single phase 200/220/230/240V Metered Power Distribution Unit / PDU

  • Réf. fabricant PDUMH16HV
  • PART #641208
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in digital meter. Enables visual current monitoring of PDU output current to prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • 13 NEMA 5-15R outlets oriented with the ground pin on the bottom (1 front facing / 12 rear)
Applications

1U horizontal rackmount format installs in one rack space

Spécifications
  • C20 inlet with IEC-309 Blue 16A input; 2.5m line cord
Infos techniques et normes

Mounting flanges support installation in 2 and 4 post racks, with additional support for wall-mount and under-counter installation formats

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires