Select Country and Language Canada / French
Changer de pays
PDUMH20-6 | TRIPP LITE

TRIPP LITE | PDUMH20-6 | 20A single phase 120V Metered Power Distribution Unit / PDU (Agency de-rated to 16A continuous)

  • Réf. fabricant PDUMH20-6
  • PART #641209
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in digital meter. Enables visual current monitoring of PDU output current to prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • 10 total outlets (8 C13 / 2 C19)
Applications

Includes 5-20P 20A 120V plug adapter

Spécifications
  • Attached NEMA L5-20P 20A 120V input plug with 6 ft. / 1.8m line cord
Infos techniques et normes

Mounting flanges support installation in 2 and 4 post racks, with additional support for wall-mount and under-counter installation formats

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires