Select Country and Language Canada / French
Changer de pays
PDUMH20AT | TRIPP LITE

TRIPP LITE | PDUMH20AT | PDU Metered ATS 120V 20A 5-15/20R 16 Outlet 1URM

  • Réf. fabricant PDUMH20AT
  • PART #355032
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

PDUMH20 AC power distribution unit offers a digital current monitor and provides 20 amps of 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter, or 1U/0U rackmount installation. Built-in digital ammeter display offers continuous visual power consumption data for the entire PDU. Attractive rackmount housing with 12 rear-facing outlets measures only 4.5 inches in depth. Unfiltered electrical pass-through without a power switch makes the PDUMH20 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets, and more. Includes 12 rear-facing NEMA 5-15/20R outlets, 15-ft. AC power cord with L5-20P input plug. Comes wih 6-inch L5-20P-to-5-20P adapter, 20 amp breaker, TVSS grounding lug, and rugged all-metal rackmount case design.

Caractéristiques
  • Single phase 20A 120V Auto Transfer Switch / ATS PDU
  • Enables redundant-power option for single-corded network devices
  • Separate primary & secondary inputs connect to any two compatible power sources
  • 1U horizontal rackmount; 2 NEMA L5-20P / 5-20P inputs; 16 5-15/20R outlets
  • Two digit visual current meter; Upgrade options available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires