Select Country and Language Canada / French
Changer de pays
PDUMH20ATNET | TRIPP LITE

TRIPP LITE | PDUMH20ATNET | PDU Switched ATS 120V 20A 5-15/20R 16 Outlet 1URM

  • Réf. fabricant PDUMH20ATNET
  • PART #355035
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

PDUMH20ATNET, 120V 20A metered PDU system with Automatic Transfer Switching (ATS) is a 16 outlet PDU with a digital display to indicate total PDU power consumption in amps. Supports 1U rackmount installation in a 2 or 4 post racks. Included are 16 NEMA 5-15/20R outlets and two 12 ft. L5-20P input power cords, each with secure 5-20P adapter. Optional integrated ATS provides a redundant power option for networking and server applications with non-redundant internal power supplies. In ATS mode, the attached power cord serves as the PRIMARY input and the included detachable cable serves as the SECONDARY input to the ATS. The ATS will normally maintain continuous output to all outlets as derived from the primary input cable. If the primary power source becomes unstable or fails altogether in relation to the secondary, the ATS will switch over to the secondary power source until the primary input is restored and stable.

Caractéristiques
  • Single phase 20A 120V Auto Transfer Switch / ATS PDU
  • Enables redundant-power option for single-corded network devices
  • Separate primary & secondary inputs connect to any two compatible power sources
  • 1U horizontal rackmount; 2 L5-20P / 5-20P inputs; 8 5-15/20R outlets
  • Individually switched outlets, network interface and 2 digit visual current meter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires