Select Country and Language Canada / French
Changer de pays
PDUMH20HVNET | TRIPP LITE

TRIPP LITE | PDUMH20HVNET | PDU Switched 200V - 240V 20A C13 8 Out 1U Black

  • Réf. fabricant PDUMH20HVNET
  • PART #381565
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Switched PDU / Power Distribution Unit offers advanced network control and monitoring with the ability to turn on, turn off, recycle or lock-out power to each individual receptacle, monitor site electrical conditions and remotely monitor output power consumption. PowerAlert interface supports remote control and custom notification of user-specified conditions via email, secure web, SNMP, Telnet or SSH interface. Individually switched outlets can be controlled in real-time to remotely reboot unresponsive network hardware, or be custom programmed for user-defined power-up and power-down sequences to ensure proper startup of interdependent IT systems and prevent inrush-related overloads as network equipment is first energized. Unused PDU outlets can be electronically locked off to prevent the connection of unauthorized hardware. PDU output current consumption in amps is continuously displayed locally via visual meter and remotely via web/network interface to warn of potential overloads before critical IT mains or branch breakers trip.

Caractéristiques
  • Switched 20A 200-240V PDU, 1U Horizontal Rackmount format
  • Reports voltage, frequency & loading information via ethernet interface
  • Visual current meter, reversible housing
  • C20 inlet; 8.5ft / 2.6m C20 input cable with L6-20P adapter
  • 8 C13 switched outlets with cord retention brackets
  • Temperature, humidity and contact-closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires