Select Country and Language Canada / French
Changer de pays
PDUMH30HVNET | TRIPP LITE

TRIPP LITE | PDUMH30HVNET | PDU Switched 208V - 240V 30A C13 16 Outlet 2URM

  • Réf. fabricant PDUMH30HVNET
  • PART #381569
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

PDUMH30HVNET Switched, Metered, 2U rack PDU supports 30A maximum capacity at 208/240V (agency de-rated to 24 amps). Includes attached L6-30P input plug and 16 C13 switched outlets arranged in two separately breakered 8 outlet banks. Visual and remote current monitoring tracks the current for each 8 outlet bank separately, plus offers total power consumption for all 16 outlets combined. Supports 2U rackmount installation in 19 inch 4 post rack enclosures. 2POSTRMKITWM enables installation in 2 post relay racks. Included cord retention brackets keep vital network equipment plugged in and continuously powered.

Caractéristiques
  • Switched 30A 208/240V PDU, 2U horizontal rackmount format
  • Reports voltage, frequency & load level via ethernet interface
  • Visual current meter, Reversible housing
  • NEMA L6-30P input plug with attached 15 ft. / 4.5m line cord
  • 16 switched c13 outlets with cord retention brackets
  • Temperature, humidity and contact closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires