Select Country and Language Canada / French
Changer de pays
PDUMH32HV | TRIPP LITE

TRIPP LITE | PDUMH32HV | Tripp Lite PDU Metered 230V 32A 7.3kW 16 C13; 2 C19 IEC-309 Horizontal 2URM

  • Réf. fabricant PDUMH32HV | 037332159045
  • PART #565316
Number of Outlets: OTHER
Caractéristiques
  • Mounting flanges support installation in 2 and 4 post racks, with additional support for wall-mount and under-counter installation formats
  • Outlets are arranged in two separately breakered and metered 16A load banks(each with 8 C13 and 1 C19 outlet)
  • Set of two lighted current meters separately report power consumption in amps for each output load bank
  • Mounting ears are reversible for front or rear facing rackmount installation
  • Attached IEC-309 32A(2P+E) input plug with 12 ft. / 3.6m line cord
  • TAA Copliant Version Available - Order Tripp Lite PDUMH32HVTAA
  • 32A single phase 230V Metered Power Distribution Unit / PDU
  • 2U horizontal rackmount format installs in two rack spaces
  • 18 total 230V outlets(2 C19, 16 C13)
  • Included cord retention brackets
  • Fropanel grounding lug
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires