Select Country and Language Canada / French
Changer de pays
PDUMNH20 | TRIPP LITE

TRIPP LITE | PDUMNH20 | PDU Monitored 120V 20A 5-15/20R 8 Outlet 1URM

  • Réf. fabricant PDUMNH20
  • PART #396491
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

PDUMNH20, Monitored PDU systems support real-time remote monitoring via secure web, SNMP or Telnet interface and custom notification of user-specified remote conditions via email and SNMP trap. PDU power consumption in amps is displayed locally via front panel lighted digital display. Supports real-time monitoring of all reported functions with support for user-specified alarm and notification thresholds. Fully compatible with PowerAlert Network Management System Software, available via FREE download from www.tripplite.com. PDUMNH20 Monitored 1U Rackmount PDU supports 20A peak capacity at 120V (agency de-rated to 16 amps continuous). Includes attached L5-20P input cordset with 5-20P adapter and 16 5-15/20R outlets. Visual and remote current monitoring tracks real time output current level. Supports 0U vertical rackmount installation with included mounting brackets. Toolless button-mount installation supported in compatible racks.

Caractéristiques
  • Monitored 20A 120V PDU, 1U horizontal rackmount format
  • Reports voltage, frequency & load level via ethernet interface
  • Visual current meter, Reversible housing
  • NEMA L5-20P input with included 5-20P plug adapter
  • 8 NEMA 5-15/20R outlets with included cord retention brackets
  • Temperature, humidity and contact-closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires