Select Country and Language Canada / French
Changer de pays
PDUMNV15 | TRIPP LITE

TRIPP LITE | PDUMNV15 | PDU Monitored 120V 15A 5-15R 16 Out 0U Black

  • Réf. fabricant PDUMNV15
  • PART #396492
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, secure web, SNMP, Telnet or SSH interface. PDU lighted digital display enables visual monitoring of PDU output current to prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • Monitored 15A 120V PDU, 0U 49in / 124cm vertical rackmount format
  • Reports voltage, frequency & load level via ethernet interface
  • Visual current meter, Toolless button-mount installation
  • NEMA 5-15P input with attached 10ft / 3m line cord
  • 16 NEMA 5-15R outlets with included cord retention brackets
  • Temperature, humidity and contact closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires