Select Country and Language Canada / French
Changer de pays
PDUMNV20HV | TRIPP LITE

TRIPP LITE | PDUMNV20HV | PDU Monitored 208V - 240V 20A 20 C13; 4 C19 Outlet 0URM

  • Réf. fabricant PDUMNV20HV
  • PART #396495
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

PDUMNV20HV Monitored 64 in. / 163 cm 0U vertical rack PDU supports 20A peak capacity at 208/240V in North America and 230V International countries (agency de-rated to 16 amps continuous). Includes C20 inlet for use with user supplied C19 input cabling, detachable L6-20P input cord for North America use and 24 outlets (20 C13 and 4 C19). Visual and remote current monitoring tracks real time output current level. Supports 0U vertical rackmount installation with included mounting brackets. Toolless bu tton-mount installation supported in compatible racks. Included cord retention brackets keep vital network equipment plugged in and continuously powered.

Caractéristiques
  • Tripp Lite single phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, secure web, SNMP, Telnet or SSH interface. PDU lighted digital display enables visual monitoring of PDU output current to prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires