Select Country and Language Canada / French
Changer de pays
PDUMNV30HV | TRIPP LITE

TRIPP LITE | PDUMNV30HV | PDU Monitored 208V / 240V 30A 20 C13; 4 C19 Outlet 0URM

  • Réf. fabricant PDUMNV30HV
  • PART #396496
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

PDUMNV30HV Monitored 70 in. / 160 cm 0U vertical rack PDU supports 30A peak capacity at 208/240V (agency de-rated to 24 amps continuous). Includes attached L6-30P input cordset and 24 outlets (20 C13 and 4 C19). Visual and remote current monitoring tracks real-time output current level. Supports 0U vertical rackmount installation with included mounting brackets. Toolless button-mount installation supported in compatible racks. Included cord retention brackets keep vital network equipment plugged in and continuously powered.

Caractéristiques
  • Monitored 30A 208/240V PDU in 0U 70in / 178cm vertical rackmount format
  • Reports voltage, frequency and load level via ethernet interface
  • Visual current meter, Toolless button-mount installation
  • NEMA L6-30P input plug with 10ft / 3m line cord
  • 24 outlets (20 C13, 4 C19) with included cord retention brackets
  • Temperature, humidity and contact-closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires