Select Country and Language Canada / French
Changer de pays
PDUMV15-24 | TRIPP LITE

TRIPP LITE | PDUMV15-24 | 15A single phase 120V Metered Power Distribution Unit / PDU (Agency de-rated to 12A continuous)

  • Réf. fabricant PDUMV15-24
  • PART #641211
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in digital display. Enables visual monitoring of PDU load levels to prevent overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • Compatible with 120V AC sine wave input; For best results, connect the PDU only to true sine wave mains, generator or UPS power source (avoid connecting this surge suppressor to UPS systems producing modified sine wave, PWM sine wave and other non-sinusoi
Applications

0U 24in / 61cm vertical rackmount format installs using no rack spaces

Spécifications
  • Attached NEMA 5-15P 15A 120V input plug with 15ft / 4.5m line cord
Infos techniques et normes

Attached NEMA L5-20P 20A 120V input plug with 15ft / 4.5m cord (NEMA 5-20P plug adapter included)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires