Select Country and Language Canada / French
Changer de pays
PDUMV15NET | TRIPP LITE

TRIPP LITE | PDUMV15NET | PDU Switched 120V 15A 5-15R 16 Outlet 0URM

  • Réf. fabricant PDUMV15NET
  • PART #381561
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

PDUMV15NET, Switched, Metered Rack PDUs enable a variety of advanced network control and monitoring functions. Switched PDU systems can be accessed, configured and controlled through secure web, SNMP or Telnet Interface. Individually switched outlets can be controlled via a built-in web/network interface, enabling remote reboot of unresponsive network hardware.Programmable load-shedding of less critical devices at user-defined intervals. Unused PDU outlets can be electronically locked off to prevent powering of unauthorized hardware. PDU power consumption (current) is displayed locally and can be monitored via the web/network interface, with user-defined alarms to warn of potential overloads before critical IT mains or branch breakers trip. 49 inch 0U vertical rack PDU supports 15A maximum capacity at 120V (agency de-rated to 12 amps). 5-15P input cordset and 16 5-15R switched outlets. Supports 0U vertical rackmount installation. Toolless button-mount installation.

Caractéristiques
  • Switched 15A 120V PDU, 0U 49 in. / 125cm vertical rackmount format
  • Reports voltage, frequency & load level via ethernet interface
  • Visual current meter, Toolless button mount installation
  • NEMA 5-15P input plug with attached 10 ft. / 3m line cord
  • 16 switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires