Select Country and Language Canada / French
Changer de pays
PDUMV16HV | TRIPP LITE

TRIPP LITE | PDUMV16HV | 3.84kW 16A single phase 200/220/230/240V Metered Power Distribution Unit / PDU

  • Réf. fabricant PDUMV16HV
  • PART #641213
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in digital display. Enables visual monitoring of PDU load levels to prevent overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • 14 NEMA 5-15R outlets
Applications

0U 63.75in / 162cm vertical rackmount format installs vertically, using no rack spaces

Spécifications
  • 10ft / 3m input cable with Blue IEC309 16A input plug
Infos techniques et normes

Includes 15A circuit breaker and lighted power switch inside a transparent protective cover

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires