Select Country and Language Canada / French
Changer de pays
PDUMV20 | TRIPP LITE

TRIPP LITE | PDUMV20 | PDU Metered 120V 20A 5-15/20R 28 Outlet 0URM

  • Réf. fabricant PDUMV20
  • PART #345205
Number of Outlets: 28
Type: RACK MOUNT PDU
Description

Tripp Lite's PDUMV20 metered power distribution unit offers 20 amp, 120V multi-outlet AC power distribution in a convenient 60 inch mountable housing. Digital current meter displays the power consumption of connected equipment. Offers vertical power distribution in rackmount, raceway, and workbench applications. Toolless installation supports fast installation in button-mount compatible equipment racks. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory, or factory environments. Unfiltered electrical pass-through makes the PDUMV20 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 20 NEMA 5-15/20R output receptacles, 15 ft. AC line cord, lighted power switch with locking transparent cover to prevent accidental shutoff, and 20 amp circuit breaker in rugged metal case design.

Caractéristiques
  • Metered single phase 120V 20A 0U 60in / 152cm vertical rackmount PDU
  • Two-digit current meter reports output current in amps
  • Attached 15ft / 4.6m cord with NEMA L5-20P plug and 5-20P adapter
  • 28 NEMA 5-15/20R outlets
  • Toolless button mount and bolt-down bracket installation hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires