Select Country and Language Canada / French
Changer de pays
PDUMV20HV | TRIPP LITE

TRIPP LITE | PDUMV20HV | PDU Metered 200V - 240V 20A 6 C19; 32 C13 Outlet 0URM

  • Réf. fabricant PDUMV20HV
  • PART #381571
Number of Outlets: 38
Type: RACK MOUNT PDU
Description

PDUMV20HV, Each built-in, easy to read, two-character LED display offers continuous PDU current monitoring data in one-amp increments. Switch-free unfiltered electrical pass-through reliably distributes UPS or generator power to multiple servers and vi tal networking equipment in rack enclosures, network closets and more. Tooless mounting enables simple installation in button-mount compatible racks. Included mounting brackets support vertical installation in standard 2 and 4 post racks or other surfa ces, such as under-counter or wallmount configurations. 63.75 in. vertical 0U metered rack PDU supports 20A maximum capacity at 208/230/240V (agency derated to 16A). Includes 10 ft. detachable line cord with L6-20P input plug. 32 C13 and 6 C19 outlets support up to 38 directly connected pieces of networking equipment. Outlets are arranged in a single unbreakered load bank. Built-in 2 character displays offer continuous information on PDU power consumption.

Caractéristiques
  • Metered single phase 20A 200-240V 0U 63.75in / 162cm vertical rackmount PDU
  • Two-digit meter reports output current in amps
  • 10ft / 3m detachable input cable with NEMA L6-20P plug
  • C20 inlet accepts a variety of 16A international cordsets
  • 38 output receptacles (6 C19, 32 C13) with cord retention brackets
  • Toolless button mount and bolt-down bracket installation hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires