Select Country and Language Canada / French
Changer de pays
PDUMV20NET | TRIPP LITE

TRIPP LITE | PDUMV20NET | PDU Switched 120V 20A 5-15/20R 24 Outlet 0URM

  • Réf. fabricant PDUMV20NET
  • PART #381563
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

PDUMV20NET supports 20A maximum capacity at 120V (agency de-rated to 16A). Includes attached L5-20P input plug and 5-20P adapter set, plus 24 x 5-15/20R switched outlets. Visual and remote current monitoring tracks output current. Supports 0U vertical rackmount installation with included mounting brackets. Tooless button-mount installation supported in compatible racks. Included cord retention brackets keeps vital network equipment plugged in and continuously powered.

Caractéristiques
  • Switched 20A 120V PDU, 0U 63 in. / 160cm Vertical Rackmount Format
  • Reports voltage, frequency & load level via ethernet interface
  • Visual current meter, Toolless button mount installation
  • NEMA L5-20P input with 5-20P adapter, attached 10 ft. / 3m cord
  • 24 switched NEMA 5-15/20R outlets with cord retention brackets
  • Temperature, humidity and contact closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires