Select Country and Language Canada / French
Changer de pays
PDUMV30 | TRIPP LITE

TRIPP LITE | PDUMV30 | PDU Metered 120V 30A 5-15/20R 24 Outlet 0URM

  • Réf. fabricant PDUMV30
  • PART #381573
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Tripp Lite single phase Metered PDU / Power Distribution Units offer real-time local reporting of load level in amps via built-in digital display. Enables visual monitoring of PDU load levels to prevent overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • 30A single phase 120V Metered Power Distribution Unit / PDU (Agency de-rated to 24A continuous)
  • Set of two lighted meters report PDU output current in amps for each 12 outlet load bank
  • Attached NEMA L5-30P 30A 120V input plug with 10ft / 3m line cord
  • 0U vertical rackmount format installs using no rack spaces
  • 24 NEMA 5-15/20R output receptacles
  • Outlets are arranged in two 12 outlet load banks, each with separate 20A breaker and current metering
  • Toolless installation supported in button-mount compatible equipment racks
  • Bolt-down installation brackets support installation in other racks and additional surfaces
  • Cord retention brackets keep vital equipment plugs connected
Applications

Ideal means of powering networking equipment in datacenters, computer rooms and network closets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires