Select Country and Language Canada / French
Changer de pays
PDUMV30HV | TRIPP LITE

TRIPP LITE | PDUMV30HV | PDU Metered 208V / 240V 30A 6 C19; 24 C13 Outlet 0URM

  • Réf. fabricant PDUMV30HV
  • PART #381572
Number of Outlets: 30
Type: RACK MOUNT PDU
Description

PDUMV30HV 63.75 in. vertical 0U metered rack PDU supports 30A maximum capacity at 208/240V (agency derated to 24A). Includes 10 ft. attached line cord with L6-30P input plug. 24 C13 and 6 C19 outlets support up to 30 directly connected pieces of networking equipment. Outlets are arranged in two separately metered and breakered 15A load banks (each with 3 C19 and 12 C13 outlets). Set of 2 built-in 2 character displays offer continuous information on PDU power consumption for each of the two built-in loading banks.

Caractéristiques
  • Metered single phase 30A 208/240V, 0U 63.75in / 162cm vertical rackmount PDU
  • Pair of digital meters report output current in amps for each load bank
  • Attached 10ft / 3m cord with NEMA L6-30P input plug
  • 30 outlets (6 C19, 24 C13) in two separately breakered load banks
  • Toolless button-mount and bolt-down bracket installation hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires