Select Country and Language Canada / French
Changer de pays
PDUMV30HVNET | TRIPP LITE

TRIPP LITE | PDUMV30HVNET | PDU Switched 208V / 240V 30A 20 C13; 4 C19 Outlet 0URM

  • Réf. fabricant PDUMV30HVNET
  • PART #381567
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

PDUMV30HVNET Switched, Metered, 70 inch 0U vertical rack PDU supports 30A maximum capacity at 208/240V (agency de-rated to 24 amps). Includes attached L6-30P input power cord with 10 ft cord and 24 individually controllable output receptacles (20 C13 and 4 C19). Visual and remote current monitoring tracks the output current. Supports 0U vertical rackmount installation with included mounting brackets. Toolless button-mount installation supported in compatible racks. Included cord retention brackets keeps vital network equipment plugged in and continuously powered.

Caractéristiques
  • Switched 30A 208/240V PDU; 70in / 178cm 0u Vertical Rackmount
  • Reports voltage, frequency & loading information via ethernet interface
  • Visual current meter; Toolless button mount installation
  • 10ft / 3m cord with L6-30P input plug
  • 24 switched outlets (20 C13, 4 C19); cord retention brackets
  • Temperature, humidity and contact-closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires