Select Country and Language Canada / French
Changer de pays
PDUMV30NET | TRIPP LITE

TRIPP LITE | PDUMV30NET | PDU Switched 120V 30A 5-15/20R 24 Outlet 0URM

  • Réf. fabricant PDUMV30NET
  • PART #381566
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

PDUMV30NET supports 30A maximum capacity at 120V (agency de-rated to 24A). Includes attached L5-30P input plug and 24 x 5-15/20R switched outlets arranged in two separately breakered 12-outlet load banks. Visual and remote current monitoring tracks output current. Supports 0U vertical rackmount installation with included rackmount brackets. Tooless button-mount installation supported in compatible racks. Included cord retention brackets keeps vital network equipment plugged in and continuously powered.

Caractéristiques
  • Switched 30A 120V PDU; 70in / 178cm 0U Vertical Rackmount
  • Reports voltage, frequency & loading information via ethernet interface
  • Visual current meter; Toolless button mount installation
  • 10 ft / 3m input cord with L5-30P input plug
  • 24 switched NEMA 5-15/20R outlets; Cord retention brackets
  • Temperature, humidity and contact-closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires