Select Country and Language Canada / French
Changer de pays
PDUMV40 | TRIPP LITE

TRIPP LITE | PDUMV40 | PDU Metered Dual Circuit 120V 20A 5-15/20R 32 Outlet 0URM

  • Réf. fabricant PDUMV40
  • PART #345206
Number of Outlets: 32
Type: RACK MOUNT PDU
Description

The PDUMV40 provides an efficient and manageable power distribution solution for multiple servers with dual redundant power supplies, or any other application that requires numerous outlets, high capacity, and a compact form factor. Dual input current monitoring display shows AC power consumption for each independent circuit. Switchless design eliminates accidental shutoff of connected equipment. Unfiltered electrical pass-through without a power switch makes the PDUMV40 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets, and more. Each of two independent circuits' supports 16 outlets and equipment loads up to 2,400 watts32 outlets and 4,800 watts total capacity without consuming additional rack space.

Caractéristiques
  • Dual Circuit 71 inch PDU
  • Dual Independent Current Monitoring Displays
  • 32 NEMA 5-15/20R 120V outlets color coded for each circuit
  • Two 20A independent circuits of 16 outlets each
  • Color-coded input power cords for each circuit
  • Supports connection to NEMA L5-
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires