Select Country and Language Canada / French
Changer de pays
PDUNV | TRIPP LITE

TRIPP LITE | PDUNV | PDU Basic 100V - 240V 16A 12 C13; 2 C19 1URM / 0URM

  • Réf. fabricant PDUNV
  • PART #381558
Number of Outlets: 14
Type: RACK MOUNT PDU
Description

The PDUNV Universal Rackmount PDU offers multi-outlet power distribution for worldwide low and high voltage applications from 100-250V via built-in C19 and C13 outlets. 1U rackmount chassis also supports 0U vertical mount, wall mount and under-counter mount installation in a variety of applications. Attached 10 foot, 3m input cord offers a C20 plug-in connection. Pack of 5 included C19 adapters with secure locking retainer clip enables plug conversion to C14, L6-20P, L5-20P, 5-20P and 5-15P. 16A circuit breaker, grounding lug. Mounting hardware included.

Caractéristiques
  • 16A 100-240V Basic Power Distribution Unit
  • 1U Horizontal Rackmount format
  • 12 C13 and 2 C19 outlets
  • 10 ft. / 3m attached line cord with C20 input
  • Set of 5 plug adapters support C14, L6-20P, L5-20P, 5-20P & 5-15P inputs
  • Reversible housing, 4.25 in. / 10.8cm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires