Select Country and Language Canada / French
Changer de pays
PDUSIDEBRKT | TRIPP LITE

TRIPP LITE | PDUSIDEBRKT | Enables Vertical Installation of Select 1U PDUs, Power Strips and Surge Suppressors in SmartRack Configurations

  • Réf. fabricant PDUSIDEBRKT
  • PART #523991
Description

Tripp Lite's PDUSIDEBRKT enables secure vertical installation of select 1U PDUs, Power Strips and Surge Suppressors in SmartRack enclosures.
Compatible with Tripp Lite models PDU1215, PDU1220, PDU1220T, PDU1230, PDU12IEC, PDU2430, PDUMH15, PDUMH20, PDUNV, RS-1215, RS-1215-20, RS-1215-20T, RS-0615R, RS-0615F, IBAR12, ISOBAR12ULTRA, IBAR12-20ULTRA, DRS-1215 and other products specifying compatibility with this mounting accessory. See owner's manual for installation information.

Caractéristiques
  • Supports select Tripp Lite 1U PDUs in upright vertical mounting format
  • Button mount installation option snaps into Tripp Lite SmartRack enclosures
  • Nut & bolt installation option connects to SmartRack mounting rails