Select Country and Language Canada / French
Changer de pays
PDUV15 | TRIPP LITE

TRIPP LITE | PDUV15 | PDU Basic 120V 15A 5-15R 14 Outlet 0URM

  • Réf. fabricant PDUV15
  • PART #396486
Number of Outlets: 14
Type: RACK MOUNT PDU
Description

Tripp Lite's PDUV15 Basic Vertical Power Distribution Unit offers 15-amp, 120V multi-outlet AC power distribution in a convenient 36-inch mountable housing. It offers vertical power distribution in rackmount, raceway and workbench applications. Includes 12 NEMA 5-15R output receptacles, 15-ft. AC line cord. Sturdy all-metal aluminum housing stands up to demanding network, laboratory or factory environments. Unfiltered electrical pass-through makes the PDUV15 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Included 12 NEMA5-15R outlets, 15-ft. AC power cord with 5-15P plug, 15-amp circuit breaker in rugged metal case design with universal and button mounting options. PLUG/OUTLETS - Input: NEMA 5-15P; Output: 12 NEMA 5-15R; ELECTRICAL - 120V AC, 50/60 Hz, 15A; FORMAT - 36-inch mountable strip.

Caractéristiques
  • 15A 120V Basic Power Distribution Unit
  • 0U Vertical Rackmount format with 36 in / .9m height
  • 14 NEMA 5-15R outlets
  • NEMA 5-15P input plug
  • 15 ft. / 4.6m attached line cord
  • Toolless mounting buttons and bolt-down brackets included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires