Select Country and Language Canada / French
Changer de pays
PDUV30HV | TRIPP LITE

TRIPP LITE | PDUV30HV | PDU Basic 208V / 240V 30A L6-30P 6 C19; 32 C13 0URM

  • Réf. fabricant PDUV30HV
  • PART #381557
Number of Outlets: 38
Type: RACK MOUNT PDU
Description

Tripp Lite Basic Power Distribution Units give IT Managers the ability to power multiple servers and vital networking hardware from a single input power source. Switch-free unfiltered electrical pass-through reliably distributes UPS or generator power to critical equipment in rack enclosures, network closets and more. Toolless mounting enables simple installation in button-mount compatible racks. Included mounting brackets support vertical installation in standard 2 and 4 post racks or other surfaces, such as under-counter or wallmount configurations. Plug retention brackets keep vital equipment plugged in and continuously powered. PDUV30HV 63.75 in. vertical 0U rack PDU supports 30A maximum capacity at 208/240V (agency derated to 24A). Includes 10 ft. attached line cord with L6-30P input plug. 32 C13 and 6 C19 outlets support up to 38 directly connected pieces of networking equipment. Outlets are arranged in two separately breakered 15A load banks.

Caractéristiques
  • Basic 0U 63.75 in. vertical rack PDU
  • 208/240V 30A maximum capacity
  • 10 ft. input cable with locking L6-30P plug
  • 38 total output receptacles (6 C19, 32 C13)
  • Toolless button-mount installation
  • Cord retention brackets keep vital equipment plugs connected
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires