Select Country and Language Canada / French
Changer de pays
PDW148 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDW148 | Window Door, Polycarbonate, Size/Dims: fits 1400x800mm, Material/Finish: Alum/paint

  • Réf. fabricant PDW148
  • PART #653436
Material: ALUMINUM
Description

Window Doors can be used on the front or rear of PROLINE frames to provide viewing of electronic equipment. PROLINE Window Doors are designed around a mild steel profile. They have 140-degree hidden hinges and a flush bezel latch that operates a 3-poin t latching mechanism (doors for 700-mm frames have 2-point latching). Doors have either a smoke-gray tinted polycarbonate or a clear safety glass window; 180-degree hinges are available (order separately).

Caractéristiques
  • Install easily on front or rear of enclosure frame; can be hinged on left or right
  • Have two grounding brackets with RAL 7035 gray textured polyester powder paint finish (except stainless steel)
  • Have foam-in-place urethane gaskets for door and window to provide optimum sealing
  • Have a .25-in.-thick window that provides maximum protection and viewing area
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires