Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PEKBMC6SS | Keyboard Shelf, Size/Dims: fits PC/SY, Material/Finish: SS Type 304

  • Réf. fabricant PEKBMC6SS
  • PART #653491

An elastomer keyboard/mouse combination is integrated into the keyboard shelf. The keyboard has 101 keys and the cables supplied are compatible with USB connections. The keyboard shelf is made of 14 gauge steel with RAL 7035 textured light-gray polyest er powder paint or Type 304 brushed stainless steel. Rear surface is gasketed to maintain both UL and CSA integrity of the enclosure.