Select Country and Language Canada / French
Changer de pays
PES42P-2SSC-48VDC | GARRETTCOM

GARRETTCOM | PES42P-2SSC-48VDC | Magnum 6-port Premium-rated PoE Power-Sourcing Edge Switch with two Single-mode SC-type non-PoE 100Mb fiber ports and four 10/100 RJ45 PoE ports with auto-cross and auto-negotiating support.

  • Réf. fabricant PES42P-2SSC-48VDC
  • PART #353776
Type: ETHERNET SWITCH (UNMANAGED)
Description

Magnum 6-port Premium-rated PoE Power-Sourcing Edge Switch with two Single-mode SC-type non-PoE 100Mb fiber ports and four 10/100 RJ45 PoE ports with auto-cross and auto-negotiating support. Alarm contact for power monitoring, 48 V DC terminal block fo r powerr input. The two fiber ports support LLL for use in self-healing redundant LANs. Two sets of LEDs for viewing from any direction. Compact industrial-grade metal package, rated for temperature un-controlled environments such as outdoors. All 4 Po E ports support Power Source per IEEE 802.3af standard. Metal panel mounting brackets included. DIN-Rail mounting hardware optional. The PES42 switches are Power Sourcing Equipment (PSE), and are compatible with Powered Devices (PD) that comply with th e IEEE 802.3af PoE standard.

Caractéristiques
  • The Magnum ES42 Edge Switch provides six switch ports, zero or one or two of which may be 100 Mb fiber, others are 10/100 copper
  • Three models for three application environments:
  • - Office, wiring closet, temp rated 0 to 40C
  • - Factory floor, temp rated -25 to 60C
  • - Outdoors, temp rated -40 to 75C
  • AC power for all models, Rugged factory floor and outdoor models also have integral DC terminal blocks and dual-source power features
  • May also be ordered concurrently with IPS42 Internal Power Supplies for Edge Switches
  • Power Alarm Relay for monitoring operating status
  • All Fiber port connector types, over 200 models to choose from
  • DIN-rail or panel mount
  • Rugged packaging and mounting options are similar to the popular Converter Switch family.
  • Includes Link-Loss-Learn (LLL) feature for use in self-healing LAN structures For additional details, see LLL technical brief.
  • For additional network redundancy, Dual-Homing ESD42 Edge Switches are also available.
  • PES42P PoE models are available.
Spécifications
  • Magnum Edge Switch - selectable with mix of fiber and copper ports, also possible as PoE device
  • Two sets of LEDs for viewing from any direction
  • Choose power supply in base model number selection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires