Select Country and Language Canada / French
Changer de pays

PANDUIT | PEV8 | 8" PatchRunner Enhanced Vertical Manager

  • Réf. fabricant PEV8
  • PART #425531
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
  • High density minimizes area required for network layout, freeing up valuable floor space
  • Allows mounting of many standard EIA 19 Inch accessories, such as patch panels, vertically in the manager
  • Ventilated side walls provide maximum airflow for equipment cooling
  • Snap on finger sections can be removed to improve airflow and break away fingers allow routing of large cable bundles
  • Large finger spacing accommodates up to 48 Cat6A cables
  • High Capacity Dual Sided Vertical Cable Manager
  • Type: Front And Rear
  • Material: Steel Backbone, ABS Fingers
  • Color: Black
  • Number Of Rack Spaces: 45
  • Cable Capacity - Cat 6 (0.250): 676 Front And Rear
  • Dimension: 83.5 Inch Height x 8 Inch Width x 27.5 Inch Depth (2120 mm x 203 mm x 714 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires