Select Country and Language Canada / French
Changer de pays
PF-6A | VIKING ELECTRONICS

VIKING ELECTRONICS | PF-6A | Power Fail Switch or Ground to Loop Start Converter

  • Réf. fabricant PF-6A
  • PART #504358
Description

The PF-6A power failure bypass system makes it possible to receive calls during phone system and power outages. The PF-6A bypass unit connects 6 pre-assigned single line station phones directly to user-assigned C.O. trunks. A built-in ground start conv erter permits outbound calls from standard phones.



When the system is restored, calls in progress are not lost. The PF-6A bypass unit will reconnect phones to their station circuits after they become idle.



The PF-6A can be configured to opehen power is lost or from an opening/closing of an alarm contact or manual closure. Alternatively, the PF-6A can be used to convert six incoming ground start lines to loop start lines. This accommodates installation of telephony equipment requiring loo p start lines (example: key systems, call sequencers, answering machines, voice mail, etc.).



Must be a reseller to purchase this product

Caractéristiques
  • Transfers six C.O. trunks directly to the designated analog station phones
  • Stackable to increase capacity
  • Allows user to receive calls, as well as make calls during power or system failure
  • Compatible with loop start lines or 48V ground start lines
  • Aumatic ground start converter eliminates "ground start buttons"
  • Power restoration will not interrupt calls in progress
  • Operates on power failure or normally open - normally closed alarm contacts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires