Select Country and Language Canada / French
Changer de pays
PF1488 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PF1488 | Single-Bay Frames

  • Réf. fabricant PF1488
  • PART #452829
Description

PROLINE offers the broadest range of standard sizes in the industry. Heights range from 700 mm to 2200 mm; widths range from 400 mm to 1000 mm. Depths range from 400 mm to 900 mm.