Select Country and Language Canada / French
Changer de pays
PF2279HF | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PF2279HF | Modular EMC Frame, Single Bay, Size/Dims: 2200x700x900mm, Material/Finish: Steel/zinc

  • Réf. fabricant PF2279HF
  • PART #653582
Caractéristiques
  • Welded corners with steel corner blocks that add strength and rigidity
  • 12 gauge, roll-formed frame sections for strength
  • Flange on door and side openings deflects liquids away from the enclosure interior
  • Rectangular frame holes are designed for metriccage nut fasteners
  • Round frame holes allow numerous grounding locations using M5 thread-forming screws
  • Access to both sides of frame mounting holes allows standard components to be easily installed
  • Provisions for slide-in subpanel, rack mounting and acessory mounting
  • Simple means for joining frames to create multiple-bay enclosures
  • An open roll-formed profile design affords complete surface corrosion protection and assembly access
  • Sealed mounting for all external accessories
  • Plated finish
  • All pld accessories electrically bonded to frame