Select Country and Language Canada / French
Changer de pays
PF2288 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PF2288 | ProLine Single Bay Rack, 47U 85.83"H X 31.46"W X 31.01"D, Grey, Steel

  • Réf. fabricant PF2288
  • PART #243418
Color: GREY
Height: 85.83"
Material: STEEL
Rack Units: 47U
Seismic Rating: NO
Type: FOUR-POST
Description

Modular Frame, Single Bay

Caractéristiques
  • Welded corners with steel corner blocks that add strength and rigidity
  • 12 gauge, roll-formed frame sections for strength
  • Flange on door and side openings deflect liquids away from the enclosure interior
  • Rectangular frame holes are designed for metric cage nut fasteners
  • Round frame holes allow numerous grounding locations using M5 thread-forming screws
  • Access to both sides of frame mounting holes allows standard
  • components to be easily installed
  • Provisions for slide-in subpanel, rack mounting and accessory
  • mounting
  • Simple means for joining frames to create multiple-bay enclosures
  • An open roll-formed profile design affords complete surface corrosion protection and assembly access
  • Sealed mounting for all external accessories
  • Finished with RAL 7035 textured gray polyester powder paint
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires