Select Country and Language Canada / French
Changer de pays
PFHKBL | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PFHKBL | Stainless Steel PROLINE -SY Package, Type 12

  • Réf. fabricant PFHKBL
  • PART #345158
Description

Flush Handles are optional for any solid, window or disconnect door that includes 3-point latching, except Voice/Data and Colocation cabinets. They are ergonomically designed to provide style and function in a low profile. The handle is die-cast zinc f inished with RAL 9005 textured black polyester powder paint. Provision to add your logo is included. Handle can be installed to rotate either clockwise or counterclockwise. Handle with Screwdriver Defeater Enclosure security is provided by the integrat ed tool-to-open feature that releases the handle when rotated, allowing access to the enclosure. Handle with Keylock Keylock feature locks the handle to provide security for the enclosure. When the key is in the unlocked position, the pushbutton releas es the handle to provide access to the enclosure. Two keys are furnished. Handle for Padlock Padlocking Handle provides security when using up to a 5/16 padlock. Pushbutton releases the handle to provide access to the enclosure. Handle with DIN Profile Provision DIN Flush Handle is provided with the option to add your DIN profile lock or to accept Hoffman DIN profile lock PDKL (order separately).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires