Select Country and Language Canada / French
Changer de pays
PFPK148C | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PFPK148C | Filler Panel Kit, Centered (2), Size/Dims: fits P-SF___Frames, Material/Finish: Steel/LtGray

  • Réf. fabricant PFPK148C
  • PART #653614
Description

Used when mounting Heavy-Duty Swing-Out Rack Frames in 700- or 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.