Select Country and Language Canada / French
Changer de pays
PFSY1666 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PFSY1666 | Modular Frame, SY Style, Size/Dims: 1600x600x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PFSY1666
  • PART #653650
Caractéristiques
  • This enclosure is designed to protect many industrial operator interface systems. Two separate compartments within the enclosure can be used to protect panel- or rack-mounted control systems, operator interface packages and a variety of other electroni c control components.
  • The top compartment is open and can accommodate a variety of front cover and door options
  • Internal grid straps are factory-installed in top compartment to provide support for operator interfaces
  • The bottom door is hinged on the lft and has an attractive keylocking flush swing handle
  • The solid rear door permits rear access to equipment and wiring and includes a keylocking pushbutton handle
  • Standard external components include solid sides, solid top and a 100-mm solid base
  • Orde cover, door or window door for top front to complete the enclosure. See Accessories tab.
  • Solid covers with pre-fabricated operator interface cutouts are available; consult Hoffman for ordering information.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires