Select Country and Language Canada / French
Changer de pays
PGH3S14V | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PGH3S14V | Vertical Grid Straps, 3 hole(2), Size/Dims: 1295x75mm, Material/Finish: Steel/zinc

  • Réf. fabricant PGH3S14V
  • PART #653673
Description

Grid Straps provide a vertical extension of the frame holes in the sides of the PROLINE frame. They are sold in pairs with mounting hardware included. Vertical Grid Straps are 14 gauge plated steel. Three-row 25-mm hole spacing allows the use of cage n uts or front-loading cage nuts.