Select Country and Language Canada / French
Changer de pays
PHA610U48 | ORTRONICS

ORTRONICS | PHA610U48 | Clarity 10G angled 48-port panel, Cat6a, six-port modules, 19" x 3.5"

  • Réf. fabricant PHA610U48
  • PART #349249
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 48
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 10G angled 48-port high density patch panel with multiport modules (6 jacks in a group) utilizes a recessed angle design for a lower mounted profile. The Clarity 10G panel maximizes innovative methods for circuit isolation and supports the alie n crosstalk of IEEE 10G and TIA Category 6 cabling specifications. It occupies two rack units and measures 19" x 3.5". It is part of the Clarity 10G link/channel and NetClear GTX solution that offers superior 10 Gig performance.

Caractéristiques
  • Recessed design with lower mounted profile: Directs cords more easily to vertical management. ETL channel tested to TIA T568B.2-10 (draft 5 Augmented Category 6) & characterized out 500MHz: Ensures component performance. Center tuned to Clarity 10G pat ch cords: More transparent mated union resulting in superior performance. Universally wired 110 termination: Supports T568A and T568B installs. 10 Gig compatible IDC towers: Designed to accept larger 10G cable conductors. Supplied rear cable management : Supports good cabling practices. RoHS compliant: Lead free. High density design: Maximizes rack utilization.
Spécifications
  • Category Rating: Category 6APerformance Rating: 10 Gig/Cat 6A
  • Depth Metric: 62.48 mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in.Height Metric: 88.90 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
Infos techniques et normes

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires