Select Country and Language Canada / French
Changer de pays
PHA6AU48 | ORTRONICS

ORTRONICS | PHA6AU48 | Clarity Cat6a 48 port angled panel, 110/6port, T568A/B, 3.5 x 19, HD

  • Réf. fabricant PHA6AU48 | OR-PHA6AU48
  • PART #448449
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 48
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 6A 48-Port Angled Patch Panel is ETL verified to TIA Category 6a component specifications. High density design occupies 2 rack units, measuring 19" x 3.5". Jacks are grouped in six-port modules. Part of the Clarity 6A link and channel solution. Center tuned to Clarity 6A/10G patch cords for optimum channel performance with headroom.

Caractéristiques
  • ETL verified to TIA Category 6A component spec: Elevated component performance. Center tuned to Clarity 6A/10G patch cords: More transparent mated union. Universal wiring: Supports T568A and T568B installs. Easy lace 110 termination: Saves installation time. Supplied rear cable management: Supports good cabling practice. Angled high density design: Optimum use of rack space. RoHS compliant: Lead free.
Spécifications
  • Wire Gauge: 22-25 AWG
  • Category Rating: Category 6a Performance Rating: Category 6a
  • Depth Metric: 60.70mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in Height Metric: 88.9 mm
  • Category 6a/UTP
  • Width USA: 19 in
  • Rack Unit: 2
  • Cable Diameter Range: 22-25 AWG
  • Universal T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires