Select Country and Language Canada / French
Changer de pays
PHAPJU24 | ORTRONICS

ORTRONICS | PHAPJU24 | Rear load angled high density jack panel kit for 24 Clarity 6 or 5E panel jacks.

  • Réf. fabricant PHAPJU24
  • PART #352309
Number of Ports: 24
Rack Units: 1
Description

Rear load angled high density jack panel kit accepts 24 Clarity 6 or 5E panel jacks. It occupies 1 rack unit and measures 19" x 1.75".

Caractéristiques
  • Jacks rear load into panels: All terminations done from rear of panel. New positive jack latching design: Secure mounting of jacks into panel. Recessed design with lower mounted profile: Directs cords more easily to vertical management. High density solution: Maximizes rack space. Panel jacks support snap-in icons: Easy designation of ports. Universal wiring labels on panel jacks: Supports both T568B and T568A wiring schemes. Silkscreened 1-48: Easy port identification.
Spécifications
  • Performance Rating: Category 6 or 5e, baed on selection of panel jack
  • Depth Metric: 38.86 mm
  • Footprint: Clarity 6 or 5E rear load PJ eries panel jacks
  • Color: Black with blue ilkscreen
  • Number of Ports: Up to 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in
  • Mounting Hardware Included: Yes
  • Height Metric: 44.45 mm
  • Category 6 or 5e when loaded with Category 6 or 5e panel jack
  • Field definedTerminate panel jack and then rear load into the panel, maintaining minimum bend radius of four times the cable diameter.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires