Select Country and Language Canada / French
Changer de pays
PHAPJU72 | ORTRONICS

ORTRONICS | PHAPJU72 | Rear Load Angled High Density Jack Panel Kit for 72 Clarity 6 or 5E Panel Jacks

  • Réf. fabricant PHAPJU72
  • PART #352312
Number of Ports: 72
Rack Units: 2
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Jacks rear load into panels
  • New positive jack latching design
  • Recessed design with lower mounted profile
  • High density panel jack solution
  • Panel jacks support snap-in icons
  • Universial wiring labels on panel jacks
  • Silkscreened 1-72
Spécifications
  • Performance Rating: Category 6 or 5e baed on selection of panel jack
  • Depth Metric: 38.86 mm
  • Footprint: Clarity 6 or 5E rear load PJ eries panel jacks
  • Color: Black with blue ilkscreen
  • Number of Ports: Up to 72
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in
  • Mounting Hardware Included: Yes
  • Height Metric: 88.90 mm
  • Category 6 or 5e when loaded with Category 6 or 5e panel jack
  • Field definedTerminate panel jack and then rear load into the panel, maintaining minimum bend radius of four times the cable diameter.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires