Select Country and Language Canada / French
Changer de pays
PHC-043 | VERTIV

VERTIV | PHC-043 | Modular Two-Pair Signaling Circuit Protector

  • Réf. fabricant PHC-043
  • PART #524304
Number of Outlets: OTHER
Description

The Edco PHC-043 is designed to protect two pairs of wires specifically for alarm and security systems where operating currents can be as high as 5 Amps, such as a camera with a heater. Electrically, the Edco PHC-043 is a rugged series hybrid implementing a staged complement of MOVs, copper wound inductors and silicon avalanche diodes. This design reduces series resistance to 0.2 phms per pair.

Caractéristiques
  • Operating Voltage: 36 V DC
  • Clamping Voltage: 43 V DC
  • Operating Current: 5 A
  • Peak Surge Current: 10 kA (8 x 20 Î1/4s)
  • Frequency Range: 0 to 10 MHz
  • Insertion Loss: < 0.1 dB at 10 MHz
  • SPD Technology: MOV, SAD, w/Series Inductor
  • Cpe: Terminal block w/compression lugs
  • Terminals accept up to 10 AWG
  • Operating Temperature: -40ÂC to +85ÂC
  • Dimensions (Inches): 3.7H x 1.75W x 2.375L (PHC + Mounting Base)
  • Weight: 8 oz
  • Certifications: UL 497B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires