Select Country and Language Canada / French
Changer de pays
PHC5E6U24 | ORTRONICS

ORTRONICS | PHC5E6U24 | Clarity 5E curved 24-port panel, Cat 5e, six-port modules, 19" x 1.75"

  • Réf. fabricant PHC5E6U24
  • PART #352102
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 24
Ports: 24
RMS: 1
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 5E curved 24-port high density patch panel is component compliant to TIA/EIA Category 5e performance requirements. It occupies 1 rack unit and measures 19" x 1.75". Jacks are grouped in six-port modules. It is part of the Clarity 5E link and ch annel solution that provides significant installed performance headroom.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Unique curved design: Matches curved door of the Mighty Mo cabinet family. Recssed design with lower mounted profile: Directs cords more easily to vertical management. Verified to TIA Category 5e component spec: Elevated component performance. Center tuned to Clarity 5E patch cords: More transparent mated union. Universal wiring: Supports T568A and T568B installs. Easy lace multiport adapters: Saves installation time. Supplied deeper rear cable support bar: Supports good cabling practice. High density design: Maximizes rack utilization. RoHS compliant: Lead free.
Spécifications
  • Category Rating: Category 5ePerformance Rating: Category 5e
  • Depth Metric: 60.70 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in.Height Metric: 44.45 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires