Select Country and Language Canada / French
Changer de pays
PHC5E6U48 | ORTRONICS

ORTRONICS | PHC5E6U48 | Clarity5E curved 48-port panel, Cat 5e, high density, six-port modules, 19" x 3.5"

  • Réf. fabricant PHC5E6U48
  • PART #352113
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Number of Ports: 48
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 5E curved 48-port high density patch panel is component compliant to TIA/EIA Category 5e performance requirements. It occupies two rack units and measures 19" x 3.5". Jacks are grouped in six-port modules. Part of the Clarity5E link and chan nel solution that provides significant installed performance headroom.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Unique curved design
  • Recssed design with lower mounted profile
  • Verified to TIA Category 5e component spec
  • Center tuned to Clarity5E patch cords
  • Universal wiring
  • Easy lace multiport adapters
  • Supplied deeper rear cable support bar
  • High density d
Spécifications
  • Category Rating: Category 5ePerformance Rating: Category 5e
  • Depth Metric: 60.70 mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 3.5 in.Height Metric: 88.90 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires